missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE U-Shaped Stirrer Shafts
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- PTFE-jacketed stainless steel shaft
- U-shaped stirrer blade completely made of PTFE
- Available in a range of sizes
Specifications
Specifications
| Description | Chucking diameter of 6.5 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Application) | Mixing viscous liquids |
| Length (Metric) | 450 mm |
| Temperature (Metric) | -200°C to +250°C |
| Type | U-shaped Stirrer Shaft |
| Dimensions (L x W x H) | 80 x 50 x 30 x 44 mm |
| Material | PTFE, Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?