missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Thermometer

Product Code. 10023361
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10023361 -200°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10023361 Supplier Bohlender™ Supplier No. B28703
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) For 500mL reaction vessel
Length (Metric) 450 mm
Material PTFE
Product Type Thermometers
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +250°C
For Use With (Equipment) For 500mL reaction vessel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.