missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Test Tube Rack

Product Code. 10758431 Shop All Brand Products
Change view
Click to view available options
Positions:
10
21
Holds:
Tubes (13 mm)
Tubes (19 mm)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Holds unitSize
10758431 21 Tubes (13 mm) Each
10112111 10 Tubes (19 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10758431 Supplier BRAND™ Supplier No. 115510
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE Test Tube Rack can hold a variety of tubes in a vareity of tube sizes.

  • Excellent chemical resistance
  • Operating temperature of -200 to 250°C
TRUSTED_SUSTAINABILITY

Specifications

Holds Tubes (13 mm)
Material PTFE
Positions 21
Dimensions (L x W x H) 180 x 60 x 60 mm
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.