missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente PTFE Stopcock Plugs

Product Code. 10077322
Change view
Click to view available options
Plug Bore:
1.5 mm
8 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10077322 1.5 mm Each
10597190 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10077322 Supplier Lenz Laborglasintrumente Supplier No. 02171201
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • PTFE stopcock plugs
  • With thread and screwthread retaining device
  • For stopcocks
  • Straight bore
  • Material: PTFE

Specifications

Plug Bore 1.5 mm
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.