missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PTFE Stirring Rod

Product Code. 10185390 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10185390 200 mm Each
10657661 300 mm Each
10370091 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10185390 Supplier BRAND™ Supplier No. 136215
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE construction. Stirring rod includes spatulas at each end.

  • PTFE construction
  • With spatulate ends
TRUSTED_SUSTAINABILITY

Specifications

Includes Spatulate ends
Diameter (Metric) 8 mm
Length (Metric) 200 mm
Material PTFE
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.