missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Stirrer Shafts with Two Paddles

Product Code. 10124681
Change view
Click to view available options
Length (Metric):
600 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10124681 600 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10124681 Supplier Bohlender™ Supplier No. C38004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for bottom-up suction with good axial flow with low local shear force.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • Two PTFE paddles arranged crosswise at 90°
  • Upper paddle is fixed by means of clamp screws made of PEEK compound
  • Upper paddle can be positioned individually

Specifications

Description Chucking diameter of 6.5 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Stirring, mixing
Length (Metric) 600 mm
Temperature (Metric) -200°C to +250°C
Type Stirring Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.