missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Square Magnetic Stirring Bars

Product Code. 10093301
Change view
Click to view available options
Length (Metric):
45 mm
90 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10093301 45 mm Each
10679401 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10093301 Supplier Bohlender™ Supplier No. C36103
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Particularly suitable for large vessels, as they provide strong turbulences at low speeds.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-encapsulated Alnico 5 magnetic core
  • Mixing action releases or even avoids solids
  • Available in two different sizes

Specifications

Certifications/Compliance FDA
Color White
Description Alnico 5 magnetic core
Dimensions (L x W x H) 45 x 14 x 14 mm
For Use With (Application) Stirring
Temperature Range (Metric) −200° to +250°C
Length (Metric) 45 mm
Material PTFE
Shape Rectangle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.