missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Reducing Unions
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Pressure resistance to 5 bar
- Vacuum suitable
- Straight tube fitting made of PTFE with nuts made of glass-fibre reinforced PTFE
- Available in different sizes
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE |
| For Use With (Application) | Connecting tubing |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | For O.D. 6 mm |
| Thread Size | 14 x 2 |
| Shape | Straight |
| Color | White |
| Maximum Pressure | 5 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?