missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 14

Product Code. 10105411
Change view
Click to view available options
Tubing Size:
0.8 mm O.D.
1.0 mm O.D.
3.0 mm O.D.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10105411 0.8 mm O.D. Each
10491682 1.0 mm O.D. Each
10777682 3.0 mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10105411 Supplier Bohlender™ Supplier No. D62810
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

  • Providing temperature resistance from −50° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure 10 bar
  • Vacuum suitable
  • Black screw cap made of PPS
  • Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available for a wide range of GL thread sizes and tubing diameters

Specifications

Certifications/Compliance FDA
Material PPS, PTFE
For Use With (Application) Connecting equipment/fittings to hard-walled tubing
Min. Operating Temperature (Metric) -50°C
Tubing Size 0.8 mm O.D.
Thread Size GL 14
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type Laboratory Screw Joint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.