missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Multiple Distributor Screw Caps
Description
- Black screw cap made of PPS for GL thread
- PTFE Body
Specifications
Specifications
| Color | Black, White |
| Diameter (Metric) Outer Neck | 3 x 14 mm |
| For Use With (Application) | Insertion of tubing with a max. O.D. of 3 x 8mm |
| Material | PTFE |
| Max. Temperature (Metric) | +200°C |
| Quantity | 1Pack |
| Temperature Range (Metric) | -20 to 200°C |
| Thread Size (Metric) | GL 32; Necks: 3 x GL 14 |
| Neck Finish | 62 mm |
| Product Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?