missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts

Product Code. 10053910
Change view
Click to view available options
Length (Metric):
350 mm
450 mm
510 mm
600 mm
800 mm
Diameter (Metric) Shaft:
8 mm
10 mm
16 mm
Standard Taper Joint:
24/29
29/32
45/40
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Shaft Standard Taper Joint unitSize
10053910 600 mm 8 mm 29/32 Each
10751421 350 mm 10 mm 29/32 Each
10761421 450 mm 10 mm 29/32 Each
10707692 510 mm 10 mm 29/32 Each
10679211 800 mm 16 mm 45/40 Each
10518462 350 mm 8 mm 24/29 Each
10696491 600 mm 10 mm 29/32 Each
10635921 450 mm 8 mm 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10053910 Supplier Bohlender™ Supplier No. C37610
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these tilting half-moon blades for stirring in round bottom flasks with ground joint necks. Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts offer tangential flow with little turbulence and universal chemical resistance.

  • PTFE-jacketed stainless steel shaft with tilting half-moon stirrer blade
  • Double-sided groove and access for the stirrer shaft completely made of PTFE
  • Temperature resistance: -200 to +250°C
  • Blades are available separately and can be mounted additionally

Specifications

Diameter (Metric) Shaft 8 mm
For Use With (Application) The tilting half-moon blade is ideal for stirring in round-bottom flasks with ground joint necks.
Length (Metric) 600 mm
Quantity 1 Each
Standard Taper Joint 29/32
Type Moon Shaped Stirrer Shaft
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.