missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Ground Joint Tube Fittings

Product Code. 10053521
Change view
Click to view available options
Diameter (Metric):
Bore 8.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10053521 Bore 8.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10053521 Supplier Bohlender™ Supplier No. H100114
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For connecting tubes or tubing to vessels with ground joint NS 29/32, as well as inserting and fixing probes, thermometers, dip tubes or cables.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Vacuum suitable
  • Fitting made of PTFE for transition from ground joints to metric threads for connecting hard-walled tubing
  • With nuts made of glass fiber reinforced PTFE, body with rings and knurled grip for opening
  • Thread of fitting 18 x 2

Specifications

Certifications/Compliance FDA conformity
Description Thread of fitting 18 x 2
Diameter (Metric) Bore 8.5 mm
Material PTFE
For Use With (Application) Connecting tubes, fixing probes, thermometers, etc.
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal chemical resistance
Tubing Size O.D. 10 mm
Cone Size NS 29/32
Color White
Max. Operating Temperature (Metric) 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.