missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE EX Laboratory Screw Joints

Product Code. 10195924
Change view
Click to view available options
Tubing Size:
O.D. 10 mm
O.D. 12 mm
O.D. 14 mm
O.D. 6 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10195924 O.D. 14 mm Each
10024524 O.D. 6 mm Each
10450105 O.D. 10 mm Each
10247934 O.D. 12 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10195924 Supplier Bohlender™ Supplier No. D84290
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

  • Providing temperature resistance from −20° to +250°C
  • Very good chemical resistance
  • Max. pressure of 10 bar
  • Autoclavable at 121°C
  • Vacuum suitable
  • Conductivity of 1.000 kOhm
  • Screw cap made of conductive black PPS-EX reinforced with glass fibers
  • Inner parts made of conductive PTFE-EX
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available in a range of GL thread sizes to fit different tubing diameters

Specifications

Material PTFE-EX, PPS-EX
For Use With (Application) Connecting equipment to hard-walled tubing
Min. Operating Temperature (Metric) -20°C
Resistance Properties Very good chemical resistance
Tubing Size O.D. 14 mm
Thread Size GL 25
Max. Operating Temperature (Metric) 250°C
Product Type Conductive Laboratory Screw Joints
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.