missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE-EX 2-Way Stopcocks
Description
- Providing temperature resistance from 0° to +110°C
- Very good chemical resistance
- Max. pressure of 6 bar
- Vacuum suitable
- Conductivity of 1.000 kOhm
- Three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread
- Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
- Stop valve with mark of flow direction
- Grip made of red PP
Specifications
Specifications
| Type | Stopcock |
| Plug Bore | T-shaped, dia. 4 mm |
| Material | PTFE-EX, Polypropylene |
| Pressure | 6 bar |
| Length (Metric) | 74 mm |
| Closure Size | Thread GL 18 |
| Temperature (Metric) | 0° to +110°C |
| For Use With (Application) | Liquid and gas distribution |
| Connectors | Three |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?