missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE-EX 2-Way Stopcocks

Product Code. 10094164
Click to view available options
Plug Bore:
L-shaped, dia. 6 mm
T-shaped, dia. 4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10094164

Brand: Bohlender™ E71425

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For distributing liquids and gases and quick and easy disconnection of flow.

  • Providing temperature resistance from 0° to +110°C
  • Very good chemical resistance
  • Max. pressure of 6 bar
  • Vacuum suitable
  • Conductivity of 1.000 kOhm
  • Three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread
  • Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
  • Stop valve with mark of flow direction
  • Grip made of red PP

Specifications

Type Stopcock
Plug Bore L-shaped, dia. 6 mm
Material PTFE-EX, Polypropylene
Pressure 6 bar
Length (Metric) 78 mm
Closure Size Thread GL 25
Temperature (Metric) 0° to +110°C
For Use With (Application) Liquid and gas distribution
Connectors Three
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.