missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Distributors for Bottles

Product Code. 10023491
Change view
Click to view available options
Includes:
2 Stopcocks
3 Stopcocks
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
10023491 2 Stopcocks Each
10678631 3 Stopcocks Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10023491 Supplier Bohlender™ Supplier No. F74604
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A black screw cap made of PPS for bottle thread GL 45, excellent for use in HPLC applications.

  • Providing temperature resistance from −50° to +200°C
  • Universal chemical resistance
  • FDA conformity
  • Body made of PTFE with 2 or 3 ports with female thread UNF 0.25 in. 28 G on upper and lower sides and stopcock made of FEP for each port
  • Possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip
  • Body of the distributor can be turned independently from the screw cap
  • Completely assembled distributor can be removed completely and fixed on another bottle without the risk of disarranging the tubing

Specifications

Color Black
Includes 2 Stopcocks
Temperature Range (Metric) -50° to +200°C
Thread Size (Metric) GL 45
Neck Finish 7 mm
Certifications/Compliance FDA conformity
For Use With (Equipment) Tubing I.D. 1.6 mm x O.D. 3.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.