missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar

Product Code. 10119730
Change view
Click to view available options
Length (Metric):
15 mm
20 mm
25 mm
30 mm
50 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
7 mm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10119730 30 mm 6 mm Pack of 10
10203774 20 mm 3 mm Pack of 10
10074943 15 mm 4.5 mm Pack of 10
10612185 20 mm 7 mm Pack of 10
10233532 25 mm 7 mm Pack of 10
10247594 50 mm 7 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10119730 Supplier Bohlender™ Supplier No. C35021
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this magnetic stirring bar for stirring and mixing in liquid media, over a broad temperature range and with virtually any chemical agent. Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bars offer excellent centering and smooth running characteristics.

  • Cylindrical magnetic stirring bars
  • PTFE-encapsulated magnetic core (Alnico 5)
  • Standard magnetic stirring bar
  • Use in open and closed systems and under pressure or vacuum
  • Temperature resistance: -200 to +250°C
  • Universal chemical resistance

Specifications

Certifications/Compliance FDA Certified
For Use With (Application) Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
Includes Alnico 5 magnetic core
Diameter (Metric) 6 mm
Length (Metric) 30 mm
Material PTFE
Quantity 1/Pk.
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.