missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar
Description
- Cylindrical magnetic stirring bars
- PTFE-encapsulated magnetic core (Alnico 5)
- Standard magnetic stirring bar
- Use in open and closed systems and under pressure or vacuum
- Temperature resistance: -200 to +250°C
- Universal chemical resistance
Specifications
Specifications
| Certifications/Compliance | FDA Certified |
| For Use With (Application) | Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics |
| Includes | Alnico 5 magnetic core |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 20 mm |
| Material | PTFE |
| Quantity | 1/Pk. |
| Shape | Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?