missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Cylindrical Magnetic Stirring Bar

Product Code. 10057661
Change view
Click to view available options
Length (Metric):
6 mm
10 mm
35 mm
Unit Size:
Pack of 10
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10057661 6 mm Pack of 10
17875294 10 mm Pack of 20
10490194 10 mm Pack of 10
10637952 35 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10057661 Supplier Bohlender™ Supplier No. C35004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance FDA Certified
For Use With (Application) Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
Includes Alnico 5 magnetic core
Coating PTFE
Diameter (Metric) 3 mm
Length (Metric) 6 mm
Material PTFE
Quantity 1/Pk.
Shape Cylinder
Type Magnetic Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.