missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ PTFE Coating Weighing Scoop

Product Code. 10087550
Change view
Click to view available options
Length (Metric):
235 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10087550 235 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10087550 Supplier Bochem™ Supplier No. 8265
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Specifications

Bottom Shape Conical
Material Stainless Steel
Shape Conical
Type Weighing Scoop
Length (Metric) 235 mm
Width (Metric) 31 mm
Diameter (Metric) 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.