missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Non-Return Valves
Description
- PTFE Non-return valve
- Nuts made of glass-fibre reinforced PTFE for connecting tubing or tube
- Opening pressure adjustable between 0.1 bar and 2 bar (factory setting 0.1 bar)
- Built-in lock function only allows flow in one direction
- Flow direction is marked by an arrow, any fitting position is possible
- All parts are easy to disassemble by hand for cleaning
- Universal chemical resistance
- Flowing product is only exposed to PTFE
Specifications
Specifications
| Material | PTFE |
| Overall Length (Metric) | 110 mm |
| For Use With | For 6mm tubing O.D. |
| Packaging Quantity | 1 Each |
| Tubing Size | 6mm O.D. |
| Thread Size | M 14 x 2 |
| Maximum Pressure | 0.1 to 2 bar |
| Product Type | Non-return Valve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?