missing translation for 'onlineSavingsMsg'
Learn More

KARTELL PTFE Bottle

Product Code. 10479972
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10479972 100 mL Each
10265281 500 mL Each
10122381 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10479972 Supplier KARTELL Supplier No. 0074400
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PTFE Bottle has excellent chemical, mechanical and heat resistance.

  • Excellent chemical, mechanical and heat resistance.
  • Can be safely used continuously from -270°C up to 250°C.
  • Particularly suitable for dissolutions and digestions with acids and corrosive agents.
  • Entire bottle, including screw cap, is made of PTFE.
  • SUITABLE FOR FOODSTUFF

Specifications

Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Color White
Material PTFE
Packaging Bag
Sterility Non-sterile
Certifications/Compliance None
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Fit for Purpose Sterile
Product Type Laboratory Bottle
Closure Size 35.24 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.