missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL PTFE Bottle
Description
- Excellent chemical, mechanical and heat resistance.
- Can be safely used continuously from -270°C up to 250°C.
- Particularly suitable for dissolutions and digestions with acids and corrosive agents.
- Entire bottle, including screw cap, is made of PTFE.
- SUITABLE FOR FOODSTUFF
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 33.81 oz. |
| Color | White |
| Material | PTFE |
| Packaging | Bag |
| Quantity | 1 |
| Sterility | Non-sterile |
| Certifications/Compliance | None |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?