missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Precison Hotplate with Automatic Control

Product Code. 10117681
Change view
Click to view available options
Dimensions (L x W x H):
200 x 200 x 125 mm
210 x 300 x 135 mm
310 x 475 x 205 mm
445 x 595 x 185 mm
610 x 160 x 155 mm
Temperature (Metric):
20°C to 300°C
20°C to 350°C
20°C to 450°C
Wattage:
800 W
1100 W
2000 W
3300 W
Voltage:
2 x 400 V, N+PE
220/240 V
230 V
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Temperature (Metric) Wattage Voltage unitSize
10117681 310 x 475 x 205 mm 20°C to 450°C 3300 W 2 x 400 V, N+PE Each
10789772 200 x 200 x 125 mm 20°C to 350°C 800 W 230 V Each
10107871 210 x 300 x 135 mm 20°C to 300°C 1100 W 230 V Each
10478421 610 x 160 x 155 mm 20°C to 300°C 2000 W 230 V Each
10026181 445 x 595 x 185 mm 20°C to 300°C 3300 W 220/240 V Each
10321422 310 x 475 x 205 mm 20°C to 450°C 3300 W 220/240 V Each
10066201 445 x 595 x 185 mm 20°C to 300°C 3300 W 2 x 400 V, N+PE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10117681 Supplier Gestigkeit Harry Supplier No. PZ44SR/400
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microprocessor Controlled Precision Digital Hotplates - precise temperatures, easy operation, durable.

  • The upper surfaces of the precision hotplates are composed of an extremely efficient heat-conducting Aluminum alloy and have a smooth, easy to maintain, oxidised coating. The electrical long-term heating has been designed to ensure that even on the corners and edges of the plate, the temperature remains uniform.
  • The microprocessor controlled digital instrument allows the operating temperature to be preset in 0.1°C divisions up to 99.9°C and in 1°C divisions for temperatures over 100°C. The preset temperature remains programmed even when the device has been switched off. In order to prevent unintentional alterations by accidentally pressing one key, presetting is only possible by using two fingers. The actual temperature is constantly indicated by 14 mm high digits after the keys have been released.
  • All models are fitted with an electronic output controller allowing the heating output to be adjusted from 10 to 100% in order to prevent the hotplate exceeding the preset temperature and/or to prevent any after heating effect. The temperature of all precision hotplates is measured with a built-in, quick-reaction sensor (PT 100).
  • All models are equipped with a 3-pole diode output bushing (extra-low voltage) to allow the connection of either a contact thermometer or a time switch in order to heat or cool the appliance at preset intervals. Temperature fuses to prevent overheating are also available in various triggering stages.
  • Special Feature:
    • Because of asymmetrical, quick-reaction, special long-term heating and thermal sensors, as well as output adaption to the thermal requirements, extremely precise temperatures, with a very good uniform heat are obtained over the complete heating surface.
    • All models can also be delivered with a black heating surface.

Specifications

Top Plate Material Aluminum Alloy
Controller Type 2860 SR
Temperature (Metric) 20°C to 450°C
Wattage 3300 W
Voltage 2 x 400 V, N+PE
Type Hotplate
Display Digital
Dimensions (L x W x H) 310 x 475 x 205 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.