missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Precision Hotplate

Product Code. 10066131
Change view
Click to view available options
Dimensions (L x W x H):
140 x 140 x 135 mm
350 x 350 x 155 mm
430 x 580 x 185 mm
440 x 290 x 155 mm
440 x 290 x 190 mm
610 x 160 x 155 mm
Temperature (Metric):
20°C to 300°C
20°C to 350°C
20°C to 450°C
Voltage:
2 x 400 V, N+PE
220 V
230 V
Wattage:
2000 W
2200 W
3300 W
4500 W
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Temperature (Metric) Voltage Wattage unitSize
10066131 440 x 290 x 155 mm 20°C to 450°C 2 x 400 V, N+PE 3300 W Each
10066211 140 x 140 x 135 mm 20°C to 350°C 230 V 4500 W Each
10086221 350 x 350 x 155 mm 20°C to 300°C 220 V 2200 W Each
10361082 430 x 580 x 185 mm 20°C to 350°C 230 V 3300 W Each
10269431 430 x 580 x 185 mm 20°C to 350°C 2 x 400 V, N+PE 3300 W Each
10769592 440 x 290 x 190 mm 20°C to 450°C 230 V 3300 W Each
10229341 610 x 160 x 155 mm 20°C to 350°C 230 V 2000 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 missing translation for 'options'
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 10066131 missing translation for 'mfr' Gestigkeit Harry missing translation for 'supplierNo' PZ44EB/400
Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Precision hotplates, PZ-series for continuous operation. Provide extremely accurate, uniform temperatures, even in plate corners and on edges.

  • For continuous operation.
  • Provide extremely accurate, uniform temperatures, even in plate corners and on edges.
  • Polished anodised aluminum heating surface.
  • Microprocessor-controlled temperature controller with temperature setting up to 99.9 in 0.1°C steps, over 99.9 in 1°C steps. Actual temperature displayed continuously.
  • With separate power controller for performance adjustment to the heating requirements from 10 to 100%.
  • Built-in relay allows direct connection of electronic contact thermometers.
  • Adjustable temperature monitor from 50 to 300°C (with PZ 28-1, 30 to 110°C) to prevent excess temperatures.

Specifikationer

Controller Type Microprocessor Control
Temperature (Metric) 20°C to 450°C
Wattage 3300 W
Voltage 2 x 400 V, N+PE
Type Digital Hotplate
Display Digital
Dimensions (L x W x H) 440 x 290 x 155 mm
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.