missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan Pre-Calibrated S/S Folding Probe Thermometer
Description
- High accuracy thermometer supplied with traceable calibration certificate
- Calibration points 0°C and 90°C
- Foldable probe for convenient use and easy storage
- Stainless steel probe adjusts from 0° to 180°
- Temp range -20°C to +200°C
- Suitable for a variety of uses including HVAC, laboratory and energy management
Specifications
Specifications
| Calibration Points | 0°C and 90°C |
| Certifications/Compliance | CE/ROHS/WEEE |
| Display Dimensions | 16 x 38 mm |
| Disposable | Reusable |
| For Use With (Application) | Testing the temp of solid or liquid |
| Height (English) | 1.61 in. |
| Height (Metric) | 4.1 cm |
| Includes | Battery and instructions |
| Length (Metric) | 6.10 in. |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?