missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS Threaded Screw Couplings With GL Thread and PTFE/FPM Gasket
Description
- Two screw caps made of PPS (up to +250°C) or PBTP (+180°C) with GL thread and a PTFE/FPM gasket
- Connection piece made of PTFE
- The product is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS |
| Overall Length (Metric) | 22 mm |
| For Use With | For GL 25 thread |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 25 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Threaded Screw Couplings |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?