missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS and PTFE Multiple Distributors for Bottles
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Autoclavable at 121°C
- Vacuum suitable
- Black screw cap made of PPS for bottle thread GL 45, body made of PTFE
- Insertion of tubing with a max. O.D. of 14 mm
Specifications
Specifications
| Capacity | Four necks |
| Color | Black, White |
| Description | Neck size GL 25 |
| For Use With (Application) | Insertion/drawing liquids |
| Material | PTFE, PPS |
| Temperature Range (Metric) | -20° to +200°C |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 6 mm |
| Certifications/Compliance | FDA |
| Product Type | Multiple Distributor Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?