missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PPS HT Replacement Caps

Product Code. 10033561
Change view
Click to view available options
Thread Size (Metric):
63 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) unitSize
10033561 63 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10033561 Supplier Bohlender™ Supplier No. D63420
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Includes Handy knurl and hexagon
Quantity 1Pack
Temperature Range (Metric) -50 to 250°C
Thread Size (Metric) 63 mm
Neck Finish 63 mm
Product Type Screw Cap
For Use With (Equipment) For GL 18 thread; For 0.8 to 10mm tubing O.D.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.