missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Powder Funnels

Product Code. 10194101
Change view
Click to view available options
Diameter (Metric)Top:
60mm
80mm
100mm
120mm
150mm
Unit Size:
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
10194101 60mm Pack of 10
10680122 100mm Pack of 10
10601092 120mm Pack of 10
10620512 150mm Pack of 5
13158149 80mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10194101 Supplier Hirschmann™ Supplier No. 7760101
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use with powders and other large particles

  • Transparent

Specifications

Diameter (Metric)Top 60mm
Material Polypropylene
Height (Metric) 68 mm
Length (Metric) Stem 25mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.