missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Polypropylene Funnels

Product Code. 10184341
Change view
Click to view available options
Diameter (Metric)Top:
40mm
75mm
100mm
120mm
150mm
Unit Size:
Pack of 12
Pack of 24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
10184341 150mm Pack of 12
10286581 120mm Pack of 12
10358231 100mm Pack of 12
10092751 40mm Pack of 24
10308671 75mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10184341 Supplier Hirschmann™ Supplier No. 7750108
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with various laboratory applications

  • Transparent

Specifications

Diameter (Metric)Top 150mm
Material Polypropylene
Height (Metric) 220 mm
Length (Metric) Stem 95mm
Quantity 12/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.