missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PowderTainer II Powder Feed Bag with Clamp Irradiated, Standard

Product Code. 30040278 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 kg
5 kg
25 kg
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30040278 5 kg Each
30040287 1 kg Each
30040282 25 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30040278 Supplier Thermo Scientific™ Supplier No. SH30737.12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Thermo Scientific™ Powdertainer™ II BioProcess Container (BPC) is a 2D powder handling system composed of CX3-9 film that includes 2 ports (1 wash down line, 1 powder port). The Powdertainer BPC is specifically designed for powder containment and discharge applications, and maintains a closed system for maximum recovery of powder while minimizing the risk of cross contamination.

  • Three-inch tri-clamp port designed for secure connection to, and easy integration, with existing formulation vessels.
  • Powdertainer BPC features suspensor handle for support during discharge, as well as neck clamp to retain powder prior to discharge.
  • Use this system to eliminate post-use cleaning steps required with re-useable containers
TRUSTED_SUSTAINABILITY

Specifications

Port Detail 3 in. Tri-clamp Port
Product Type Bioprocess Container for Powder
Capacity (English) 11 lb.
Capacity (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.