missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Boiling Point | 1420°C (1013 hPa) |
| Melting Point | 773°C |
| Quantity | 500 g |
| Packaging | Plastic bottle for solids |
| Density | 1.98 g/cm³ (20°C) |
Safety and Handling
Product Identifier
- Potassium Chloride
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P330-Rinse mouth.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Potassium Chloride
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?