missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyvinyl Chloride Stirring Rods
Description
Minimalize scratching with a rod constructed of PVC for durability. Kartell™ Polyvinyl Chloride Stirring Rods are the perfect substitue for a glass stirring rod.
- Rigid, light and unbreakable
Specifications
Specifications
| Diameter (Metric) | 7.15 mm |
| Length (Metric) | 250 mm |
| Material | PVC |
| Type | Stirring Rod |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?