missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyvinyl Chloride Stirring Rods

Product Code. 10460163
Change view
Click to view available options
Length (Metric):
250 mm
300 mm
350 mm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10460163 300 mm Pack of 10
12637785 350 mm Pack of 10
10524281 250 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10460163 Supplier Kartell™ Supplier No. 0049800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minimalize scratching with a rod constructed of PVC for durability. Kartell™ Polyvinyl Chloride Stirring Rods are the perfect substitue for a glass stirring rod.

  • Rigid
  • Lightweight
  • Unbreakable
  • Ideal replacement for glass rods

Specifications

Color White
Diameter (Metric) 7.15 mm
Length (Metric) 300 mm
Material PVC
Quantity 10/Pk.
Type Stirring Rod
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.