missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Multipurpose Container
Description
- Excellent optical properties
- Suitable for a wide range of sample storage and collection applications
- Supplied with lamella-grip stoppers for extra sample security
- Flat bases
Specifications
Specifications
| Capacity (Metric) | 68 mL |
| Length (Metric) | 82 mm |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Closure Type | Push-fit Lamella |
| Product Type | Sample Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?