missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Thread Adapter

Product Code. 10366372
Change view
Click to view available options
Thread Size:
External: 2 in. BSP, External 61 mm
External: 2 in. Coarse Tri-Sure - 64 mm (BSI)
External: 64 mm (BSI), Internal: DIN 51
External: 64 mm (BSI), Internal: DIN 60
External: 64 mm (BSI), Internal: DIN 61
External: 64 mm (BSI), Internal: DIN 71
External: Mauser, Internal: 2 in. BSP
External: Tri-Sure, Internal: 2 in. BSP
External: Tri-Sure, Internal: Mauser
External: US Drum Thread, Internal: 2 in. BSP
Internal: 51 mm, 2 in. BSP
Internal: 71 mm, 2 in. BSP
Internal: DIN 61 - 2 in. BSP
Color:
Black
Blue
Blue, Brown
Brown
Green
Orange
Red
Silver
Yellow
Yellow, Blue
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Color unitSize
10366372 External: 2 in. Coarse Tri-Sure - 64 mm (BSI) Brown Each
10730432 External: 64 mm (BSI), Internal: DIN 60 Black Each
10065020 External: 64 mm (BSI), Internal: DIN 51 Black Each
10522193 External: 64 mm (BSI), Internal: DIN 61 Yellow, Blue Each
10728883 Internal: DIN 61 - 2 in. BSP Yellow Each
10668283 External: Tri-Sure, Internal: 2 in. BSP Orange Each
10720763 External: 64 mm (BSI), Internal: DIN 71 Blue, Brown Each
10104674 External: Tri-Sure, Internal: Mauser Red Each
11898292 Internal: 71 mm, 2 in. BSP Brown Each
15346277 External: Mauser, Internal: 2 in. BSP Blue Each
15953557 External: US Drum Thread, Internal: 2 in. BSP Silver Each
16358007 Internal: 51 mm, 2 in. BSP Green Each
17350560 External: 2 in. BSP, External 61 mm Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10366372 Supplier Buerkle™ Supplier No. 06003002
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Polypropylene Thread Adapter facilitates the secure connection of pumps and discharge cocks to a variety of containers.

  • Constructed of polypropylene
  • Interchange the connections to different adapters
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
For Use With For 0600 Series Model Pumps
Thread Size External: 2 in. Coarse Tri-Sure - 64 mm (BSI)
Includes External Thread 2 in. coarse Tri-Sure - 64 mm (BSI)
Color Brown
Product Type Thread Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.