Learn More
Kartell SpA Graduated Cylinder

Description
Conforms to ISO 6706 - 1981 (E). Special polypropylene giving very high translucency. Autoclavable at 121°C for 20 min., or can be used for continuous work at 100°C. Permanent graduations are moulded in for reproducibility. No wetting. Chemically cleaner than glass. Chemically non- absorbant. Excellent chemical resistance. Pentagon base for added stability.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Class | Class B |
| Disposable | Reusable |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Base Type | Pentagonal |
| Height (Metric) | 24.9 cm |
| Type | Graduated Measuring Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.