missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Polypropylene Specimen Container

Product Code. 12932230
Change view
Click to view available options
Capacity (Metric):
40 mL
Unit Size:
Pack of 800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12932230 40 mL Pack of 800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12932230 Supplier Medline Scientific™ Supplier No. 409426

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Store and transport a variety of specimens in these containers. Medline Scientific™ Polypropylene Specimen Containers are individually wrapped with a red cap for easy identification.

  • Clear polypropylene specimen container with red cap
  • Sterile
  • 40mL capacity
  • Pack of 800

Order Info

Material

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polypropylene
Capacity (Metric) 40 mL
No. per Pack 800/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.