missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipple with Hose Screw-Joint

Product Code. 10118661 Shop All Bürkle Products
Change view
Click to view available options
Tubing Size:
2 mm dia. x 27 mm
4 mm dia. x 37 mm
Material:
POM
Polypropylene
Description:
With valve
Without valve
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Material Description unitSize
10118661 4 mm dia. x 37 mm Polypropylene With valve Each
10645147 2 mm dia. x 27 mm POM With valve Each
15885242 4 mm dia. x 37 mm POM With valve Each
10700763 4 mm dia. x 37 mm POM Without valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10118661 Supplier Buerkle™ Supplier No. 87522104
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipple with Hose Screw-Joint – Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Manufactured from polyoxymethylene or polypropylene
  • Maximum flow possible
  • Easy single-handed operation
  • Secure O-ring guarantees that couplings are leakproof
  • Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
  • Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
  • Couplings simply connect to each other, automatically clicking into place and opening the valves
  • When disconnecting, the valves are automatically sealed, no leakage occurs
TRUSTED_SUSTAINABILITY

Specifications

Description With valve
Diameter (Metric) Inner 4 mm
Material Polypropylene
Diameter (Metric) Outer 6 mm
Overall Length (Metric) 37 mm
For Use With 4 x 6 mm Hose
Min. Operating Temperature (Metric) 0°C
Packaging Quantity 1
Tubing Size 4 mm dia. x 37 mm
Width (Metric) 3.2 mm
Includes Rapid coupling
Maximum Pressure 8 bar
Max. Operating Temperature (Metric) 110°C
Product Type Rapid Coupling
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.