missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polypropylene Microcentrifuge Tubes
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- chemical and temperature resistance
- clarity coupled to a wide thermal range
- May be centrifuged to 20,000g
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase and human DNA, non-pyrogenic |
| Closure Color | White |
| Closure Material | Medical Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Translucent |
| Material | Polypropylene (Medical Grade) |
| Includes | Support skirt |
| No. per Pack | 500 |
| Temperature Range (Metric) | -80°C to +121°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?