missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Measuring Cylinders

Product Code. 10717594
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10717594 1000 mL Each
10103232 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10717594 Supplier Karl Hecht™ Supplier No. 42194066
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall form polypropylene cylinders with easy-to-read blue graduation marks for general laboratory use.

  • Hexagonal base for stability
  • Tall form with blue graduations
  • DIN 12681 and ISO 6706
  • Graduations are resistant up to +60°C
  • Available in different capacities

Specifications

Capacity (Metric) 1000 mL
Material Polypropylene
Tolerance ±10 mL
Certifications/Compliance DIN 12681, ISO 6706
Description Hexagonal base, tall form
Graduations Blue Graduations
Max. Temperature 60°C
Subdivision 10 mL
Shape Round
Max. Temperature (English) 140°F
Scale Color Blue
Base Type Hexagonal
Type Ungraduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.