missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Ball valves PP for barrels

Product Code. 10687141 Shop All Bürkle Products
Change view
Click to view available options
Connectors:
Thread, inflowing side 1 in. inner
Thread, inflowing side 1/2 in. inner
Thread, inflowing side 3/4 in. inner
Thread, inflowing side 3/4 in. outer
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connectors unitSize
10687141 Thread, inflowing side 1/2 in. inner Each
10196310 Thread, inflowing side 3/4 in. inner Each
11991451 Thread, inflowing side 3/4 in. outer Each
10094960 Thread, inflowing side 1 in. inner Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10687141 Supplier Buerkle™ Supplier No. 05008002
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Ball valves PP for barrels are for barrels with thread connections.

  • Ball valve
  • Made of PP
  • For barrels with thread connections
  • Suitable for solidifying media
  • Max. 4 bar pressure at 20°C
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Pressure 4 bar
Width (Metric) 15 mm
For Use With (Equipment) Barrels
Includes Thread connections
Connectors Thread, inflowing side 1/2 in. inner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.