missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from polyoxymethylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Operating pressure at 20°C: with vacuum up to 10 bar
- Operating temperature from -40° to +80°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Diameter (Metric) | 6.4 mm |
| Material | POM |
| Overall Length (Metric) | 54 mm |
| For Use With | 9.5 mm Hose |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 |
| Width (Metric) | 6.4 mm |
| Includes | Complete, without valve |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 80°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?