missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Polyethylene Narrow Neck Bottle
Description
An ideal bottle for water and oils - there are no shoulders to restrict the flow. It is graduated for use as rough measures. Can be secured using shoulder and cap tag to avoid sample contamination in transit. Conforms to DIN 13316 and 168
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.91 oz. |
| Color | Clear |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth | Narrow, Threaded |
| Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?