missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Polycarbonate Racks
Description
- Manufactured from polycarbonate
- Resistant to temperatures up to 100°C
Specifications
Specifications
| For Use With (Equipment) | ET 6, RE 415 RE 420 |
| Type | Rack |
| Material | Polycarbonate |
| Diameter (Metric) | 14 mm |
| Diameter (Metric) Inside | 13 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?