missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA PMP Graduated Conical Tube

Product Code. 12034637
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12034637 10 mL Pack of 50
10132521 15 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12034637 Supplier Kartell SpA Supplier No. 0138700
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conical centrifuge tubes, graduated

Autoclavable. Can withstand temperatures up to 170°C. Rimmed. High chemical resistance. Crystal clear. Cannot be used with naked flame. Can be used as conventional test tubes.

Specifications

Capacity (Metric) 10 mL
Disposable Single-use
Material Plastic
Sterility Non-sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 107 mm
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area No
Graduated Yes
Product Type Conical Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.