missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ PMMA Cuvets

Product Code. 10098902
Change view
Click to view available options
Capacity (Metric):
1.6 mL
4 mL
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10098902 4 mL Pack of 1000
12643165 1.6 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10098902 Supplier ratiolab™ Supplier No. 2811110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With clearly improved photometric properties, these cuvets boast optimized form while small wall thickness provides increased heat transfer, resulting in more constant sample temperatures.

  • Very low variation of extinction values
  • High optical transmission range
  • Cavity-sorted production and measurements even in the UV range
  • Netidentical cuvets in a styrofoam box with resealable cover

Specifications

Type Cuvette
Capacity (Metric) 4 mL
Material PMMA
Length (Metric) 12.5 mm
Quantity 100 Cuvettes
Path Length 10 mm
Wavelength Range 300 to 900 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.