missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ PMMA Cuvets
Description
- Very low variation of extinction values
- High optical transmission range
- Cavity-sorted production and measurements even in the UV range
- Netidentical cuvets in a styrofoam box with resealable cover
Specifications
Specifications
| Type | Cuvette |
| Capacity (Metric) | 1.6 mL |
| Material | PMMA |
| Length (Metric) | 12.5 mm |
| Quantity | 100 Cuvettes |
| Path Length | 10 mm |
| Wavelength Range | 300 to 900 nm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?