missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replaceable Plunger in Needle Kit

Product Code. 10137500
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Volume (Metric):
0.5 μL
1, 0.5 μL
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Volume (Metric) Diameter (Metric) Outer Needle unitSize
10137500 23 G 1, 0.5 μL 0.63 mm Each
10442731 26 G 0.5 μL 0.47 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10137500 Supplier Trajan™ Supplier No. 033715

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • Replacement plunger/needle kits
  • Kits are matched. Needles and plungers must be replaced as a set

Specifications

Material Stainless Steel (Tip)
Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Diameter (Metric) Outer Needle 0.63 mm
Product Type Replacement Needle and Plunger: NP0.5B-HP-0.63
Volume (Metric) 1, 0.5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (0.5μL)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.